Beli harga water meter 1 2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  2. Cole Parmer pH Meter
    Mulai

    Rp63.999.900

    Cole Parmer pH Meter
    atribut:
    • Frequency (Hz): 50/60
    • Height (inch): 2.75
    • Maximum Temperature (°C): 100
    • Maximum Temperature (°F): 212
    • Minimum Temperature (°C): 32
    • Power (V AC): 100 to 240
    • Width (inch): 6
  3. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  4. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
  5. KRISBOW Sound Level Meter (Pengukur Kebisingan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  6. Lutron Conductivity/TDS/Salt Meter
    Mulai

    Rp3.499.900

    Lutron Conductivity/TDS/Salt Meter
    Deskripsi:
    CONDUCTIVITY/TDS/SALT METERModel : YK-22CTA- One meter for one purpose operation: CD, TDS, Salt measurement.- Conductivity : 200 uS/2 mS/20 mS/200 mS.- Salt : 0 to 12 % salt (% weight).- Conductivity measurement can select Temp. Coefficient of measurement solution.- ATC for the conductivity measurement.- LCD with green light backlight, easy reading.- Can default auto power off or manual power off.- Data hold, record max. and min. reading.- Power by DC 9V (006 P) battery or DC 9V adapter in.- RS232/USB PC COMPUTER interface.
    atribut:
    • Power Battery (V): DC 9
  7. Wasser Pump Submersible Sea Water (Pompa Celup)
    Mulai

    Rp1.599.900

    Wasser Pump Submersible Sea Water (Pompa Celup)
    Deskripsi:
    Wasser memiliki range produk Sea Water Summersible Pump yang lengkap dengan kapasitas 10-106 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industri
    atribut:
    • Voltage (V): 220
    • Diameter Pipe (inch): 1.25
  8. ANEST IWATA Viscosity meter (Alat Ukur Ketebalan)
    Mulai

    Rp1.499.900

    ANEST IWATA Viscosity meter (Alat Ukur Ketebalan)
    atribut:
    • Overall Length (mm): 273
    • Capacity (cc): 47
    • Cup Diameter (mm): 46
    • Height (mm): 61.5
    • Material: Brass
  9. Extech Conductivity Meter
    Mulai

    Rp5.099.900

    Extech Conductivity Meter
    Deskripsi:
    4-in-1 multi-range sensor for measuring Conductivity, TDS, Salinity and TemperatureThe Extech EC400 ExStik features six units of measure, internal memory that stores up to 15 labeled readings for easy recall, adjustable conductivity to TDS ratio factor
    atribut:
    • Basic Accuracy: 2%FS, 0.01pH, 1.8degrees F
    • Dimensions: 35.6x172.7x40.6mm
    • Temperature: 32 to 149degrees F
  10. Horiba Compact Cond/Temp/TDS Meter Laquatwin with Back Lighting
    Mulai

    Rp6.499.900

    Horiba Compact Cond/Temp/TDS Meter Laquatwin with Back Lighting
    Deskripsi:
    The only pocket meter that directly measures conductivity in 0.12ml sample. No need for a beaker to calibrate your meter or measure a sample. Just place few drops of the standard or sample onto the sensor. This procedure saves you time and prevents wasting your precious sample. Minimum sample volume: 0.12ml Up to 3 calibration points Conductivity and temperature display Auto range Auto calibration Auto standard recognition: 1413µS/cm, 12.88mS/cm, 111.8mS/cm Auto temperature compensation: 2%/degrees C fixed Temperature calibration: 5 to 40.0 ºC Auto stable / auto hold measurement Auto power off: 30 mins. Low battery indicator IP67 Rating dust & waterproof Replaceable sensor 400 Hours battery life: continuous use without backlight Materials: ABS epoxy body & titanium coated with platinum black sensor Display: custom (monochrome) LCD with backlight Operating conditions: 5 to 40degreesC, 85% or less relative humidity Warranty: 2 years - meter, 6 months - sensor Packed in handy carrying case Supplied with 1413µS/cm & 12.88mS/cm conductivity standards (14ml each), conditioning solution (4ml), 2 x CR2032 batteries, dropper, instruction and quick manuals
    atribut:
    • Temperature Display (°C): 0 to 50
    • Temperature Calibration (°C): 5 to 40
    • Operating Temperature (°C): 5 to 40
    • Operating Humidity: 85% or less relative humidity (no condensation)
    • Power: CR2032 Batteries (2)
    • Dimensions (mm): 164x29x20
    • Minimum Sample Volume (ml): 0.12
  11. KRISBOW Air Condition Technician Tool (Set Perkakas)
    Mulai

    Rp12.999.900

    KRISBOW Air Condition Technician Tool (Set Perkakas)
    atribut:
    • Dimensions (mm): 500x400x400
Daftar Harga harga water meter 1 2 Terbaru November 2026
KYORITSU Lux MeterRp6.099.900
Cole Parmer pH MeterRp63.999.900
Hioki Tang Ampere ACRp1.799.900
ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Rp34.999.900
KRISBOW Sound Level Meter (Pengukur Kebisingan)Rp1.699.900
CUCKOO Air Purifier (Penjernih Udara)Rp3.099.900
Lutron Conductivity/TDS/Salt MeterRp3.499.900
AQUAGARD Waterproofing Coating Flexible Cementitious Natural (Semen Pelapis Kedap Air Fleksibel)Rp87.900
Wasser Pump Submersible Sea Water (Pompa Celup)Rp1.599.900
ANEST IWATA Viscosity meter (Alat Ukur Ketebalan)Rp1.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)